Amalfi 9x8 in. Yosemite Blue with Copper flecks Glossy Shell, Terrazzo Hexagon Tile, 5PK

  • Mfr # APLAQT8802HXBLU

  • Zoro # G922810227


product price:  $53.29
/pk 5, $10.66/ea

Key Features

Coverage Area
1.8 Sq. ft/ Carton
Material
Shell, Terrazzo
Shape
Hexagon
Width
9 in
Size
9 in x 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLAQT8802HXBLU
Zoro #
G922810227
UPC #
199793000417
Country of Origin
China

Dimensions

Width
9 in
Size
9 in x 8 in
Length
8 in

Details

Coverage Area
1.8 Sq. ft/ Carton
Material
Shell, Terrazzo
Shape
Hexagon
Finish
Glossy
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Color
Yosemite Blue with Copper flecks
Style
Terrazzo

Description

Amalfi 9x8 in. Yosemite Blue with Copper flecks Glossy Shell, Terrazzo Hexagon Wall and Floor Tile (1.8 sq ft/case, 5-Pack). Dive into a touch of oceanic luxury with this striking blue hexagon terrazzo tile. Its vivid cobalt base, flecked with warm copper and iridescent shell fragments, captures the look of sunlit water meeting natural stone. The result is a surface that feels both bold and tranquil, perfect for interiors that balance energy with calm. Crafted from shell and terrazzo with a high-gloss finish, this 9x7.9-inch tile reflects light beautifully, making small spaces appear open and airy. The hex shape offers endless creative layout options-ideal for shower walls, bathroom floors, or decorative accent zones. Beyond its aesthetic charm, this tile is durable, moisture-resistant, and built to handle daily use in both residential and commercial spaces. Pair it with white grout to enhance the geometric pattern or go with a soft gray tone for a seamless, flowing effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products