Antiek 0.47 in. x 7.87 in. Glossy Black Ceramic Pencil Tile Trims (0.7 sq. ft./case) (10-pack)

  • Mfr # MOD88BLKPENA

  • Zoro # G611637364


product price: $103.99
/pk 10, $10.40/ea
Free Shipping & Returns

Key Features

Length
7.87 in
Width
0.47 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
1.25 in x 7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOD88BLKPENA
Zoro #
G611637364
UPC #
840175542277
Country of Origin
China

Dimensions

Length
7.87 in
Width
0.47 in
Thickness
0.31 in
Size
1.25 in x 7.9 in

Details

Color
Black
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Pencil
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
0.7

Description

By choosing pencil tile trims, you can effortlessly achieve a cohesive and harmonious look in your tile projects. These pencil tiles help create a smooth and seamless transition between different tile surfaces, giving your installation a professional and finished appearance. The precise framing provided by this black pencil tile adds a touch of finesse, showcasing your attention to detail and commitment to excellence. Whether you're completing a stunning black tile backsplash, a stylish shower enclosure, or a captivating flooring design, these pencil tiles excel at giving your tile installations that perfect final touch. Their functionality extends beyond protection, as they bring a sense of completion and refinement to your overall design. With these pencil tiles, you can achieve a professionally finished result that not only adds value but also showcases your impeccable taste in design..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.