Antiek 0.47 in. x 7.87 in. Glossy Dark Blue Ceramic Pencil Tile Trims (0.7 sq. ft./case) (10-pack)

  • Mfr # MOD88BLUPENA

  • Zoro # G011637407


product price:  $103.99
/pk 10, $10.40/ea
Free Shipping & Returns

Key Features

Length
7.87 in
Width
0.47 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
1.25 in x 7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOD88BLUPENA
Zoro #
G011637407
UPC #
840175542307
Country of Origin
China

Dimensions

Length
7.87 in
Width
0.47 in
Thickness
0.31 in
Size
1.25 in x 7.9 in

Details

Color
Spruce Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Pencil
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
0.7

Description

These ceramic pencil tiles excel in framing beautiful designs, whether it's a backsplash, shower wall, or flooring pattern. They bring a subtle yet impactful visual element that elevates the overall aesthetic of your space. With their slender form, pencil tiles delicately outline your tiles, defining edges and creating a visually pleasing transition between different tile colors or materials. When it comes to this blue pencil tile, the possibilities are truly captivating. They can effortlessly complement blue tile installations, enhancing the cohesive design and creating a harmonious flow throughout the space. This pencil tile becomes a seamless extension of the primary blue tiles, amplifying their impact and lending a sense of completeness to your project. From kitchens to bathrooms, backsplashes to accent walls, these tile trims can be employed in various spaces, allowing you to unleash your creativity and bring your design vision to life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.