Antiek 0.47 in. x 7.87 in. Glossy Green Ceramic Pencil Tile Trims (0.7 sq. ft./case) (10-pack)

  • Mfr # MOD88OLVPENA

  • Zoro # G511637716


product price:  $103.99
/pk 10, $10.40/ea
Free Shipping & Returns

Key Features

Length
7.87 in
Width
0.47 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
1.25 in x 7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOD88OLVPENA
Zoro #
G511637716
UPC #
840175542574
Country of Origin
China

Dimensions

Length
7.87 in
Width
0.47 in
Thickness
0.31 in
Size
1.25 in x 7.9 in

Details

Color
Olive Green
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Pencil
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
0.7

Description

Whether you're a professional installer or a passionate DIY enthusiast, these pencil tiles are a valuable tool in your tile installation arsenal. Their precision and versatility empower you to create professional-looking installations that exude elegance and craftsmanship. With their ability to seamlessly blend, frame, and accentuate, these green pencil tiles become the finishing touch that takes your tile project from ordinary to extraordinary. Unleash your imagination, transform your spaces, and create professional installations that are truly exceptional with our pencil trim tile. They can also be utilized as decorative accents within your tile design. Furthermore, pencil tiles are made from durable ceramic that is resistant to moisture, stains, and wear. This inherent durability ensures that your tile installation maintains its pristine appearance over time, withstanding the demands of daily use and exposure to moisture in areas such as bathrooms, kitchens, and showers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.