Antiek 0.47 in. x 7.87 in. Glossy Orange Ceramic Pencil Tile Trims (0.7 sq. ft./case) (10-pack)

  • Mfr # MOD88CARPENA

  • Zoro # G011637926


product price:  $103.99
/pk 10, $10.40/ea
Free Shipping & Returns

Key Features

Length
7.87 in
Width
0.47 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
1.25 in x 7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOD88CARPENA
Zoro #
G011637926
UPC #
840175542338
Country of Origin
China

Dimensions

Length
7.87 in
Width
0.47 in
Thickness
0.31 in
Size
1.25 in x 7.9 in

Details

Color
Honey Orange
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Pencil
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
0.7

Description

In professional tile installations, precision, attention to detail, and a touch of artistic finesse are essential. With this ceramic pencil tile, you can achieve flawless finishes and create visually stunning designs that leave a lasting impression. Whether it's framing beautiful patterns, complementing orange tile installations, or creating striking contrasts, these pencil tiles are the go-to choice for professionals who strive for perfection. Elevate your tile projects to new heights with our exquisite pencil tiles. Experience the seamless integration, refined framing, and design versatility they offer. Let these tiles become your artistic tool, allowing you to bring precision and creativity together in perfect harmony. In addition to their functional and aesthetic advantages, these ceramic pencil tiles also offer a practical solution for managing tile edges and corners. Their slender profile makes them perfect for neatly finishing off the ends of tile rows, creating a clean and professional look. This attention to detail elevates the overall quality of your installation, showcasing your commitment to excellence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.