Antiek 0.47 in. x 7.87 in. Glossy Red Ceramic Pencil Tile Trims (0.7 sq. ft./case) (10-pack)

  • Mfr # MOD88REDPENA

  • Zoro # G711637424


product price:  $103.99
/pk 10, $10.40/ea
Free Shipping & Returns

Key Features

Length
7.87 in
Width
0.47 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
1.25 in x 7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOD88REDPENA
Zoro #
G711637424
UPC #
840175542635
Country of Origin
China

Dimensions

Length
7.87 in
Width
0.47 in
Thickness
0.31 in
Size
1.25 in x 7.9 in

Details

Color
Red
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Pencil
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
0.7

Description

With their exceptional resilience, pencil tiles offer peace of mind, knowing that your investment will stand the test of time. Whether you're an interior designer, architect, or homeowner, the functional benefits of pencil tiles make them an invaluable choice for professional installations. From their flexibility in shaping and trimming to their durability and ease of maintenance, these tiles offer practical advantages that go hand in hand with their stunning aesthetic appeal. Elevate your projects, create flawless designs, and enjoy the functional benefits that pencil tiles bring to your tile installations. Another functional advantage of pencil tiles is their ease of maintenance. Their smooth ceramic surface and minimal grout lines make cleaning a breeze, allowing you to effortlessly maintain the beauty of your tile installation. Simply wipe away spills or dirt, and your pencil tiles will continue to shine, reducing the time and effort required to keep your space looking impeccable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products