Antiek 0.47 in. x 7.87 in. Glossy White Ceramic Pencil Tile Trims (0.7 sq. ft./case) (10-pack)

  • Mfr # MOD88WHTPENA

  • Zoro # G511637853


product price:  $103.99
/pk 10, $10.40/ea
Free Shipping & Returns

Key Features

Length
7.87 in
Width
0.47 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
1.25 in x 7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOD88WHTPENA
Zoro #
G511637853
UPC #
840175542697
Country of Origin
China

Dimensions

Length
7.87 in
Width
0.47 in
Thickness
0.31 in
Size
1.25 in x 7.9 in

Details

Color
White
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Pencil
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
0.7

Description

These slender and precise white tile trims serve as the perfect finishing touch, adding a touch of sophistication and refinement to any project. White pencil trims excel in protecting and framing the edges of your tile surfaces, ensuring a clean and polished appearance. Their pristine white color effortlessly complements a wide range of tile styles and colors, allowing them to seamlessly integrate into your design vision. Not only do pencil trims provide a protective barrier, but they also bring a sense of unity and cohesion to your tile installations. By neatly framing the edges, these tile trims create a harmonious transition between different tile surfaces, enhancing the overall aesthetic appeal of your design. Whether it's outlining patterns, creating borders, or adding a touch of contrast, these versatile trims give you the freedom to express your creativity and personalize your design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.