Antiek 2.58 in. x 7.9 in. Glossy Blue Ceramic Subway Deco Wall Tile 5.38 sq. ft./case, 38PK

  • Mfr # MODDECBLU258

  • Zoro # G711637813


product price: $64.99
/pk 38, $1.71/ea

Key Features

Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
2.58 in x 7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MODDECBLU258
Zoro #
G711637813
UPC #
840175542390
Country of Origin
China

Dimensions

Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Size
2.58 in x 7.9 in

Details

Color
Spruce Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Subway
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
5.38

Description

Surrender to the allure of this unique blue subway tile and let it curate spaces that are truly unforgettable. Embrace the dramatic impact of dark blue hues with a raised surface on your walls or backsplashes. This innovative 3D tile breathes new life into the beloved subway format, pushing the boundaries of traditional design. It instantly infuses your space with a timeless yet modern allure. Envision a bathroom statement wall, shower surround or vanity backsplash adorned with this blue ceramic subway tile. Each tile becomes a statement of elegance whether used on its own or paired with other tiles. The raised surface details create a captivating play of light and shadows. While its ceramic surface allows for effortless cleaning and maintenance, it makes a practical choice for rooms where water or moisture is present. Let your imagination run wild by trying creative patterns and arrangements with this subway tile - such as a herringbone shower wall or chevron kitchen backsplash..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.