Antiek 2.58 in. x 7.9 in. Glossy Blue Ceramic Subway Wall and Floor Tile 5.38 sq. ft./case, 38PK

  • Mfr # MOD88SKY258A

  • Zoro # G411637380


product price:  $55.20
/pk 38, $1.45/ea

Key Features

Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Color
Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOD88SKY258A
Zoro #
G411637380
UPC #
840175542642
Country of Origin
China

Dimensions

Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Size
2.58 in x 7.9 in

Details

Color
Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Subway
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
5.38

Description

These glazed blue ceramic tiles transport you to a world of serenity, where hues of azure and sapphire dance harmoniously. Like a secret treasure trove of color, they infuse your environment with a mesmerizing depth that captivates hearts and awakens the imagination. Behold the unique distressed finish that graces each tile, as if time itself has etched its story upon the surface. Perfect to add a pop of color to your space with some rustic charm, this subway tile transforms any space with inspiration. Create a stunning accent wall in your bathroom, where a subway tile design cascades from floor to ceiling, evoking the tranquility of a coastal oasis. Imagine yourself immersed in a serene environment in the kitchen - let the soothing blue hues of this ceramic tile dress up your backsplash. Unleash your creativity and picture an allure of tile arrangements with this blue ceramic - from a classic herringbone shower wall that evokes a sense of nostalgia to a simple horizontal stack on a living room wall with a more traditional feel. The possibilities are as endless as the ocean itself, allowing you to weave your own artistic tale when designing with this blue ceramic subway tile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.