Antiek 2.58 in. x 7.9 in. Glossy Green Ceramic Subway Deco Wall Tile 5.38 sq. ft./case, 38PK

  • Mfr # MOD88DEOL258

  • Zoro # G911637767


product price:  $61.29
/pk 38, $1.61/ea

Key Features

Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Color
Olive Green
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOD88DEOL258
Zoro #
G911637767
UPC #
840175542451
Country of Origin
China

Dimensions

Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Size
2.58 in x 7.9 in

Details

Color
Olive Green
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Subway
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
5.38

Description

This innovative subway tile is a contemporary marvel that effortlessly combines style, ease of cleaning, and grounded luxury. It displays the earthy hues of brown and olive green and lets them infuse your home or commercial space with a warm, inviting ambiance. Discover the charm of these tiles - best application areas include kitchen backsplashes, shower statement walls, decorative niches and commercial walls. Do you like innovative designs in interiors? The raised surface of these subway tiles adds texture and depth, elevating your walls to new heights. With their ease of cleaning, maintaining a pristine appearance becomes effortless, allowing you to focus on the beauty of your interiors. Make a lasting impression in commercial designs, from upscale lobbies to luxurious spas using it as your statement wall tile. Picture a grand entryway, hallway or living room wall where guests are greeted with the earthy tones, evoking a sense of grounded luxury. Let your creativity go wild trying different subway tile layouts such as vertical, herringbone or chevron installations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.