Antiek 2.58 in. x 7.9 in. Glossy Pink Ceramic Subway Deco Wall Tile 5.38 sq. ft./case, 38PK

  • Mfr # MOD88DEPN258

  • Zoro # G011637827


product price:  $64.99
/pk 38, $1.71/ea

Key Features

Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
2.58 in x 7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOD88DEPN258
Zoro #
G011637827
UPC #
840175542475
Country of Origin
China

Dimensions

Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Size
2.58 in x 7.9 in

Details

Color
Pink
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Subway
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
5.38

Description

Explore the delightful world of these pink subway tiles, where joy, positivity and innovation thrive. Their raised surface and textured details transport you to a realm of sensory delight. Perfect to infuse your interiors with the happy and positive tone of pink, these ceramic tiles create spaces that uplift the spirit and inspire creativity. As an added bonus, you will experience the ease of cleaning on wet walls - perfect for showers, kitchen backsplashes and bathrooms. Are you designing a commercial space? The cheerful and positive tone of pink tiles will add a touch of whimsy, capturing the attention of visitors and creating a memorable atmosphere. With its textured finish as a unique and artistic element, your walls will reflect creativity and the artistic vision you have of your space. Let your flat walls turn into works of art, adding an extra layer of intrigue to your interior designs. Use them to transform your bathroom into a whimsical retreat, add a playful charm of pink subway tiles to a neutral kitchen or to radiate a happy and positive aura in your living rooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.