Antiek 2.58 in. x 7.9 in. Glossy Red Ceramic Subway Deco Wall Tile 5.38 sq. ft./case, 38PK

  • Mfr # MOD88DERE258

  • Zoro # G511637785


product price: $64.99
/pk 38, $1.71/ea

Key Features

Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
2.58 in x 7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOD88DERE258
Zoro #
G511637785
UPC #
840175542499
Country of Origin
China

Dimensions

Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Size
2.58 in x 7.9 in

Details

Color
Red
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Subway
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
5.38

Description

Our captivating red subway tile is a bold statement that infuses any space with passion and intensity. The clay-like tone of these red tiles adds warmth and depth to your space, creating an ambiance that is both inviting and bold. Captivating the eyes with a raised surface and textured details, these subway tiles can turn boring walls into exciting ones. Picture an accent wall in your living room, a shower wall that turns heads or a kitchen backsplash that makes you enjoy the cooking space. The vibrant red hue serves as a powerful focal point whether tiles are used alone or as accent to other tiles. In Addition, homeowners love the ease of cleaning that comes with these ceramic tiles - especially on wet walls in showers, bathrooms, kitchens and commercial spaces. Use these passionate red tiles to captivate the eyes im creative layouts - be it a chevron statement wall or vertical installation that brings even more excitement to your everyday space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.