Antiek 2.58 in. x 7.9 in. Glossy Red Ceramic Subway Wall and Floor Tile 5.38 sq. ft./case, 38PK

  • Mfr # MOD88RED258A

  • Zoro # G611637463


product price:  $61.29
/pk 38, $1.61/ea

Key Features

Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Color
Red
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOD88RED258A
Zoro #
G611637463
UPC #
840175542611
Country of Origin
China

Dimensions

Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Size
2.58 in x 7.9 in

Details

Color
Red
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Subway
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
5.38

Description

Unleash the allure of this red ceramic subway tile:a fusion of vibrance and timeless charm. Create interior designs where fiery passion meets the timeless allure of subway tiles. This red tile lets you immerse your rooms in rich red tones that ignite a captivating energy and warmth. Like a flame dancing in the night, each tile exudes a boldness that demands attention - perfect for designing walls and backsplashes that command admiration. Behold the unique color palette that coats each tile, adding a unique character that sets it apart from traditional subway tiles. Evoke a sense of nostalgia and timeless elegance in your kitchen with a red subway tile backsplash. Stain and water resistance of these ceramic tiles provide practical functionality. It ensures a safe and long-lasting backsplash solution in kitchens and bathrooms where most splashes occur. Looking to incorporate warm tones into your interior design? This 2.5 x8 red subway tile is a great choice with the practical advantages of ceramic, so you can enjoy the peace of mind that comes with having a beautiful, resilient, and functional surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.