Antiek 2.58 in. x 7.9 in. Glossy White Ceramic Subway Deco Wall Tile 5.38 sq. ft./case, 38PK

  • Mfr # MOD88DEWH258

  • Zoro # G911637583


product price: $64.99
/pk 38, $1.71/ea

Key Features

Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
2.58 in x 7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOD88DEWH258
Zoro #
G911637583
UPC #
840175542536
Country of Origin
China

Dimensions

Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Size
2.58 in x 7.9 in

Details

Color
White
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Subway
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
5.38

Description

This white ceramic tile breaks away from the flatness often associated with white tiles, infusing your spaces with a sense of creativity and innovation. The wavy pattern on white subway tiles introduces a dynamic and playful element to the design. Instead of the smooth surface typically associated with subway tiles, the undulating waves create movement and add a sense of fluidity to the surface. This innovative finish transforms the subway tile into an eye-catching feature that catches the light and draws attention. Perfect for a kitchen backsplash that displays surface details, or a bathroom surround that has added depth and texture. Create a stunning visual effect in your interiors using white tiles as your canvas while adding a sense of movement. Whether used as a full wall covering a shower area or in a smaller space like a vanity surround or stove backsplash, this white subway tile adds a unique and contemporary touch to any design. Finally, the exceptional durability of its ceramic finish allows this tile to stand strong against the tests of time, making it an ideal choice for both residential and commercial applications where spills and splashes occur.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.