Antiek 3.94 in. x 3.94 in. Glossy Black Ceramic Square Deco Wall Tile 5.39 sq. ft./case, 50PK

  • Mfr # MODDECBLK44

  • Zoro # G711637851


product price:  $67.79
/pk 50, $1.36/ea

Key Features

Length
3.94 in
Width
3.94 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
3.94 in x 3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MODDECBLK44
Zoro #
G711637851
UPC #
840175542383
Country of Origin
China

Dimensions

Length
3.94 in
Width
3.94 in
Thickness
0.31 in
Size
3.94 in x 3.94 in

Details

Color
Black
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Square
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
5.39

Description

Experience the symphony of shadows and light with this stunning black square ceramic tile. This is a unique product where timeless square tiles meet avant-garde design in a captivating black palette. Its innovative 3D aesthetic breathes new life into flat surfaces, pushing the boundaries of interior design and infusing your walls with a modern allure. As a combination of tradition and innovation, this ceramic tile is ready to transform your walls into works of art. These black square tiles not only delight with their aesthetic appeal but also boast practicality that stands the test of time. Crafted from ceramic, it offers exceptional stain resistance, ensuring that your walls and backsplashes remain pristine even in the face of daily use. Add the sleek black hue to an otherwise neutral space - use this black square tile for your bathroom surround, stove backsplash or accent wall. Whether it's your commercial or residential design, even smaller uses of it will bring a touch of sophistication to your space..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.