Antiek 3.94 in. x 3.94 in. Glossy Black Ceramic Square Wall and Floor Tile (6.46 sq. ft./case) (60-pack)

  • Mfr # MOD88BLK44A

  • Zoro # G711637516


product price:  $80.09
/pk 50, $1.60/ea
Free Shipping & Returns

Key Features

Length
3.94 in
Width
3.94 in
Thickness
7.94 mm
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
3.94 x 3.94"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOD88BLK44A
Zoro #
G711637516
UPC #
840175542260
Country of Origin
China

Dimensions

Length
3.94 in
Width
3.94 in
Thickness
7.94 mm
Size
3.94 x 3.94"

Details

Color
Black
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Square
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
6.46 Sq.Ft/Carton

Description

Imagine a world of modern elegance, where these glossy black ceramic tiles take center stage. The deep black tones and subtle surface movement transform any space, adding instant depth and character. How would it feel to have a backsplash that blends timeless style with bold contrast? Imagine these square tiles as your next kitchen backsplash or vanity surround that draws the eye.
Let these black ceramic tiles infuse your space with a sleek, sophisticated charm that stands the test of time. What if we also told you these ceramic tiles offer resilience and easy maintenance? Thanks to their stain-resistant finish, you can enjoy their dramatic look on walls and light-use floors without the worry. The square shape lends itself to endless layout possibilities, bringing structure and style to shower walls, stove backsplashes, or feature walls in residential and commercial settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.