Antiek 3.94 in. x 3.94 in. Glossy Blue Ceramic Square Deco Wall Tile 5.39 sq. ft./case, 50PK

  • Mfr # MOD88DESK44

  • Zoro # G911637613


product price:  $75.29
/pk 50, $1.51/ea
Free Shipping & Returns

Key Features

Length
3.94 in
Width
3.94 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
3.94 in x 3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOD88DESK44
Zoro #
G911637613
UPC #
840175542529
Country of Origin
China

Dimensions

Length
3.94 in
Width
3.94 in
Thickness
0.31 in
Size
3.94 in x 3.94 in

Details

Color
Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Square
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
5.39

Description

Embrace the allure of blue tiles and let your design aspirations take flight with this blue ceramic tile. As you create interior designs with this unique blue tile, your spaces will start to inspire and captivate the senses. The blue hues with hints of gray exude a sense of calm and sophistication while captivating the eyes with a unique texture. Let the raised details on these ceramic tiles be the element of surprise in your space when used as a backsplash or statement wall. Captivating the imagination of your guests, these tiles can be a stunning accent wall in your living ares with lots of depth and dimension. As an added bonus, you will enjoy the ease of cleaning and stain-resistance that comes with these impervious tiles - ideal for showers, bathrooms, busy kitchens and commercial spaces. Discover the transformative power of these blue ceramic tiles in interior design as they can turn flat painted walls into interesting design features in no time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products