Antiek 3.94 in. x 3.94 in. Glossy Blue Ceramic Square Wall and Floor Tile 5.39 sq. ft./case, 50PK

  • Mfr # MOD88BLU44A

  • Zoro # G211637382


product price:  $67.75
/pk 50, $1.36/ea

Key Features

Length
3.94 in
Width
3.94 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
3.94 in x 3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOD88BLU44A
Zoro #
G211637382
UPC #
840175542291
Country of Origin
China

Dimensions

Length
3.94 in
Width
3.94 in
Thickness
0.31 in
Size
3.94 in x 3.94 in

Details

Color
Spruce Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Square
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
5.39

Description

This dark blue ceramic tile is an invitation to dream, to reflect, and to embrace bold, expressive design. Looking to make an impact with your decor? Let your imagination run wild with the rich, glossy finish and handcrafted appeal of this 4x4 square tile to create a truly unique statement. The classic square shape provides a versatile foundation for incorporating depth and character into your space. Whether used on light-use floors, walls, or backsplashes, these blue ceramic tiles offer a balanced and structured visual appeal.
With their timeless color and subtle surface variation, these tiles work beautifully in layouts like stacked, offset, or checkerboard, blending modern and classic styles. Embrace a coastal feel by pairing the deep blue tone with crisp white or soft neutrals in a bathroom. Or take a more contemporary route by combining them with sleek finishes for a bold contrast. Let your creativity flow—this ceramic tile brings together character, versatility, and lasting performance for both residential and commercial wall applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products