Antiek 3.94 in. x 3.94 in. Glossy Blue Ceramic Square Wall and Floor Tile 6.46 sq. ft./case 60-pack

  • Mfr # MOD88SKY44A

  • Zoro # G511637518


product price: $107.99
/pk 50, $2.16/ea
Free Shipping & Returns

Key Features

Length
3.94 in
Width
3.94 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
3.94 in x 3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOD88SKY44A
Zoro #
G511637518
UPC #
840175542659
Country of Origin
China

Dimensions

Length
3.94 in
Width
3.94 in
Thickness
0.31 in
Size
3.94 in x 3.94 in

Details

Color
Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Square
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
6.46 sq. ft

Description

Immerse yourself in the serene depth of these handcrafted blue ceramic tiles, where subtle color shifts and surface variation bring an artistic, calming energy to your space. These 4x4 square tiles are made to stand out, perfect for adding visual interest to backsplashes, shower walls, or feature areas. Whether you're designing a statement wall behind the stove or a full-height backsplash in a bathroom, these tiles bring a sense of craftsmanship and charm to any interior.
Use them as a decorative wall accent in a home entry or hallway to create a welcoming first impression. Or bring their cool, reflective tone into your shower or vanity wall for a relaxed, modern look. The durable ceramic body is ideal for busy wall areas, resisting stains and moisture while staying easy to clean. With a surface that catches the light and a finish that feels timeless, this tile adds subtle drama and long-lasting beauty to residential and commercial interiors on walls only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products