Antiek 3.94 in. x 3.94 in. Glossy Green Ceramic Square Deco Wall Tile 5.39 sq. ft./case, 50PK

  • Mfr # MOD88DECOL44

  • Zoro # G411637892


product price:  $67.79
/pk 50, $1.36/ea

Key Features

Length
3.94 in
Width
3.94 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
3.94 in x 3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOD88DECOL44
Zoro #
G411637892
UPC #
840175542468
Country of Origin
China

Dimensions

Length
3.94 in
Width
3.94 in
Thickness
0.31 in
Size
3.94 in x 3.94 in

Details

Color
Olive Green
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Square
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
5.39

Description

Ready to breathe life into dull walls? This brown ceramic tile is a wonderful product to infuse your space with an earthy charm. It lets you embrace the timeless allure of 4x4 square tiles, while the textured surface adds a unique twist that sets them apart from the ordinary. Let them transform your walls into a captivating masterpiece in the kitchen, bathroom, living room or shower. Do you like neutral tones that evoke a sense of grounded tranquility? These brown ceramics are perfect for creating a space that feels like a warm embrace. But it's the textured surface that truly steals the show, adding a touch of innovation to your projects. Whether arranged alone of mixed with other tiles, these tiles elevate your residential or commercial design projects to new heights of elegance. Watch as your walls become a true reflection of unique style. As an added bonus, you will enjoy the ease of cleaning in busy areas, as these tiles are resistant to moisture and stains, making maintenance a breeze..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products