Antiek 3.94 in. x 3.94 in. Glossy Green Ceramic Square Wall and Floor Tile 6.46 sq. ft./case 60-pack

  • Mfr # MOD88CEL44A

  • Zoro # G311637923


product price:  $168.99
/pk 50, $3.38/ea
Free Shipping & Returns

Key Features

Length
3.94 in
Width
3.94 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
3.94 in x 3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOD88CEL44A
Zoro #
G311637923
UPC #
840175542352
Country of Origin
China

Dimensions

Length
3.94 in
Width
3.94 in
Thickness
0.31 in
Size
3.94 in x 3.94 in

Details

Color
Sage Green
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Square
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
6.46 sq. ft

Description

Let the serenity of green ceramic tiles guide your design journey, transforming your home into a sanctuary of tranquility. Embrace the restorative power of nature's hues as you explore endless design possibilities with its green tones. With these tiles as your canvas, your interior space becomes a testament to the beauty and harmony found in the natural world. In your kitchen, let the green subway tiles infuse the heart of your home with a refreshing ambiance. Install them as a backsplash, statement wall or residential flooring. Behold the captivating color variation within each green subway tile, as if an artist's brush has carefully blended nature's palette. Combine your green tiles with natural stone elements, such as pebble accents or a marble vanity, for an organic and harmonious oasis in the bathroom. A beloved choice that brings both beauty and practicality to your home, the longevity of this green tile ensures that you won't have to worry about frequent replacements or repairs. Unlike paint, these ceramic tiles provide a stain-resistant and allergen-free environment, promoting better indoor air quality in homes and business spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.