Antiek 3.94 in. x 3.94 in. Glossy Green Ceramic Square Wall and Floor Tile 6.46 sq. ft./case 60-pack

  • Mfr # MOD88OLV44A

  • Zoro # G311637695


product price:  $132.99
/pk 50, $2.66/ea
Free Shipping & Returns

Key Features

Length
3.94 in
Width
3.94 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
3.94 in x 3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOD88OLV44A
Zoro #
G311637695
UPC #
840175542567
Country of Origin
China

Dimensions

Length
3.94 in
Width
3.94 in
Thickness
0.31 in
Size
3.94 in x 3.94 in

Details

Color
Olive Green
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Square
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
6.46 sq. ft

Description

The versatility of this green ceramic tile knows no bounds. With a subtle color variation in relaxing green tones, you can unleash your creativity and design unique spaces that reflect your love for nature. From sleek and contemporary to warm and rustic, these green ceramic tiles adapt seamlessly to any design aesthetic. These 4x4 square tiles create stunning visual effects and instantly transform your home into a personalized sanctuary. What's more, health-conscious homeowners appreciate the hypoallergenic properties of these ceramic tiles. Unlike carpets and other flooring materials that trap allergens, these ceramic tiles provide a clean and allergen-free environment, promoting better indoor air quality when applied on residential floors. Embrace the functional advantages of these ceramic tiles as your kitchen backsplash, bathroom flooring, shower wall or accent tile, where durability, easy maintenance, and water resistance come together in harmony. Let these ceramic tiles be the foundation of your space, providing beauty and practicality that enriches your everyday life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products