Antiek 3.94 in. x 3.94 in. Glossy Pink Ceramic Square Deco Wall Tile 5.39 sq. ft./case, 50PK

  • Mfr # MOD88DEPN44

  • Zoro # G311637831


product price:  $67.79
/pk 50, $1.36/ea

Key Features

Length
3.94 in
Width
3.94 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
3.94 in x 3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOD88DEPN44
Zoro #
G311637831
UPC #
840175542482
Country of Origin
China

Dimensions

Length
3.94 in
Width
3.94 in
Thickness
0.31 in
Size
3.94 in x 3.94 in

Details

Color
Pink
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Square
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
5.39

Description

Meet our exclusive pink ceramic tile - a burst of joy and innovative style that effortlessly transforms any space. These tiles not only add a splash of pink color to your interiors but also offer a raised surface that excites your senses. Picture the textured details of each tile, adding depth and visual interest to your shower walls, kitchen backsplashes, accent walls and more. Can you imagine starting your day with a burst of positivity as the pink tones envelop you around the bathroom? Perfect for setting a joyful tone for the day ahead, these tiles are highly durable for shower walls, vanity backsplashes and tub surrounds. Create a cheerful oasis in your kitchen with the invigorating presence of pink square tiles. What's more, you will experience the ease of cleaning on wet walls and explore the versatility of these tiles in areas such as showers and bathrooms. A positive tone of pink in interiors will take your space to the next level..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.