Antiek 3.94 in. x 3.94 in. Glossy Red Ceramic Square Wall and Floor Tile 6.46 sq. ft./case 60-pack

  • Mfr # MOD88RED44A

  • Zoro # G711637400


product price:  $129.99
/pk 50, $2.60/ea
Free Shipping & Returns

Key Features

Length
3.94 in
Width
3.94 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
3.94 in x 3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOD88RED44A
Zoro #
G711637400
UPC #
840175542628
Country of Origin
China

Dimensions

Length
3.94 in
Width
3.94 in
Thickness
0.31 in
Size
3.94 in x 3.94 in

Details

Color
Red
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Square
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
6.46 sq. ft

Description

As you design with 4x4 red ceramic tiles, you will feel the fiery energy that emanates from their vibrant warm tones. They lend themselves to installations that transcend the ordinary, transforming your walls and backsplashes into focal points that elicit inspiration. Let your walls and backsplashes come alive with the radiance of red ceramic tiles. Install them for a kitchen backsplash that needs a pop of color. Allow the vibrant red tones to take center stage in a white bathroom using it for the shower or vanity area. Imagine a living area with a red statement wall that instantly makes the space exude warmth and passion. Use this red square tile to embrace a welcoming ambiance in commercial settings and leave a lasting impression on all who enter. These tiles are a practical choice that stands up to the demands of busy spaces while adding a touch of elegance and style to your walls as well as light traffic floors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.