Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antiek 3.94 in. x 3.94 in. Glossy White Ceramic Square Deco Wall Tile (6.68 sq. ft./case) (60-pack)

  • Mfr # MOD88DEWH44

  • Zoro # G211637504


product price: $80.69
/pk 50, $1.61/ea
Free Shipping & Returns

Key Features

Length
3.94 in
Width
3.94 in
Thickness
7.94 mm
Color
White
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOD88DEWH44
Zoro #
G211637504
UPC #
840175542543
Country of Origin
China

Dimensions

Length
3.94 in
Width
3.94 in
Thickness
7.94 mm
Size
3.94 x 3.94"

Details

Color
White
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Square
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
6.68 Sq.Ft/Carton

Description

Embrace the versatility of this square ceramic tile as it transcends boundaries, transforming any space into a white canvas of design possibilities. Whether it's your dream kitchen, a luxurious bathroom, or a bustling retail establishment, this ceramic tile effortlessly adapts to any aesthetic vision. It offers a neutral white palette with subtle color variation that adds a layer of individuality, making your white tile design stand out from the crowd. In the home, this ceramic tile's practical qualities shine brightly. Its water resistance makes it a natural choice for bathrooms, where it effortlessly repels moisture, ensuring a clean and hygienic environment. Great for showers, vanity backsplashes and statement walls. Additionally, its stain resistance makes it a trusted ally in kitchens, easily withstanding spills and splatters in the backsplash area, and simplifying maintenance for busy households. Let these white square tiles become a testament to a timeless design with a touch of creative flair.


  • Dimension: Tile: 3.94 x 3.94"
  • Thickness: 7.94 mm
  • Sq ft per sheet: 0.11
  • Sheets per box: 60
  • Sq ft per box: 6.68

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.