Arenza 12x12 Light Gray Porcelain Mosaic Square Stone Look Wall and Floor Tile, 11PK
- Mfr # APLBEA88FOGMOS
- Zoro # G021722339
Key Features
Specifications
Details
- MFR #
- APLBEA88FOGMOS
- Zoro #
- G021722339
- UPC #
- 198219533829
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Gray
- Tile Use
- Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
- Shape
- Stone Look
- Finish
- Matte
- Coverage Area
- 10.66 sq. ft
Dimensions
- Length
- 11.81 in
- Width
- 11.81 in
- Thickness
- 9.65 mm
Description
Turn ordinary surfaces into serene statements with this 2x2 porcelain mosaic, mounted on a 12x12 mesh sheet for easy installation. Cast in a soft light gray tone that echoes mist-washed stone, each tile brings calm, coastal character to shower floors, kitchen backsplashes, and bathroom feature walls. The chips provide subtle texture underfoot - ideal for wet areas where slip-resistance matters. With 17 unique faces and rectified edges, this mosaic offers natural variation with a refined, uniform layout. Durable and moisture-resistant, it's suitable for steam showers, pool waterlines, and even select outdoor applications. Use it solo for spa-inspired elegance or combine it with large-format field tile for a layered, tone-on-tone look. Wherever itâ€s installed, this mosaic delivers style and performance that feel effortlessly balanced.
- Tile Dimension: 12x12 in, thickness: 9.65 mm, sq ft per sheet: 0.97, sq ft per box: 10.66, sheets per box: 11
- Porcelain material with Matte finish
- Usage: Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Frost Resistance, attached to a mesh backing for easy installation and alignment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.