Arenza 12x12 Warm Beige Porcelain Mosaic Square Stone-look Wall and Floor Tile, 11PK
- Mfr # APLBEA88SANMOS
- Zoro # G621722265
Key Features
Specifications
Details
- MFR #
- APLBEA88SANMOS
- Zoro #
- G621722265
- UPC #
- 198219533867
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Beige
- Tile Use
- Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
- Shape
- Square Stone-look
- Finish
- Matte
- Coverage Area
- 10.66 sq. ft
Dimensions
- Length
- 11.81 in
- Width
- 11.81 in
- Thickness
- 9.65 mm
Description
Imagine the glow of sunlit sand, captured in a soft beige porcelain mosaic. At 2inx2in chips set on a 11.81in x 11.81in mesh sheet, this mosaic creates a timeless backdrop for shower floors, kitchen backsplashes, or pool waterlines. With 17 unique faces and rectified edges, each installation offers seamless elegance and refined variation - no two squares are exactly alike. Finished in matte, itâ€s crafted for real life: resists moisture, ideal for high-traffic indoor floors, and rated for steam rooms, swimming pools, and outdoor use - no sealing required. This mosaic blends effortlessly with coordinating field tiles or stands alone as a textured feature. Underfoot, it feels spacious and coastal; on walls, it brings a warm, natural rhythm. Built to endure, yet light and serene in style.
- Tile Dimension: 12x12 in, thickness: 9.65 mm, sq ft per sheet: 0.97, sq ft per box: 10.66, sheets per box: 11
- Porcelain material with Matte finish
- Usage: Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Frost Resistance, attached to a mesh backing for easy installation and alignment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.