Arenza 12x36 Light Gray Ceramic Large Format Stone Look Wall Tile (11.63 sq ft/case), 4PK
Mfr # BEAFOGDEC1236
Zoro # G021722261
product price: $162.99
/pk 4, $40.75/eaSold in multiples of 6 for $977.94
Free Shipping & Returns
Key Features
Material
Ceramic
Width
12 in
Tile Use
Light traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, garage and more
Shape
Stone Look
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEAFOGDEC1236
Zoro #
G021722261
UPC #
198219533812
Country of Origin
Spain
Dimensions
Width
12 in
Length
35 in
Thickness
11.18 mm
Details
Color
Gray
Material
Ceramic
Tile Use
Light traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, garage and more
Shape
Stone Look
Finish
Matte
Coverage Area
11.63 sq. ft
Description
Bring texture to your walls with sculptural elegance. This 12x36 decorative porcelain tile features a wavy, dimensional surface in a calming light greige tone, perfect for modern interiors seeking warmth and visual interest. Designed with high variation (V4) and 6 unique faces, it creates a dynamic, flowing look where no two tiles feel exactly the same. The large-format size and rectified edges allow for a seamless, contemporary layout ideal for shower walls, bathroom feature zones, or kitchen backsplashes. Crafted for indoor use, this matte-finished tile resists daily wear, stains, and surface buildup - offering beauty without the need for sealing or complicated upkeep. Whether used as a statement wall or paired with smooth field tile, this design-forward surface brings movement, depth, and understated sophistication to your space.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.