Arenza 12x36 Warm Beige Ceramic Large Format Stone-look Wall Tile (11.63 sq ft/case), 4PK

  • Mfr # BEA88SAN1236A

  • Zoro # G521722273


product price: $155.99
/pk 4, $39.00/ea
Sold in multiples of 6 for $935.94
Free Shipping & Returns

Key Features

Tile Use
Light traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, garage and more
Coverage Area
11.63 sq. ft
Shape
Stone-look
Finish
Matte
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEA88SAN1236A
Zoro #
G521722273
UPC #
198219533836
Country of Origin
Spain

Dimensions

Width
12 in
Thickness
9.65 mm
Length
35 in

Details

Tile Use
Light traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, garage and more
Coverage Area
11.63 sq. ft
Shape
Stone-look
Finish
Matte
Material
Ceramic
Color
Beige

Description

Soft, sunbaked, and effortlessly refined - this 12x36 porcelain tile brings the warmth of natural limestone into modern interiors. The surface is finished in a matte warm beige that pairs beautifully with clean, neutral palettes or layered organic textures. Unlike ordinary field tile, this one carries a quiet richness through its stone-look variation and 10 distinct faces, creating natural flow across walls without overpowering the space. The elongated shape adds height and depth, making it a designer favorite for bathroom walls, shower enclosures, or kitchen accents. Precision-cut rectified edges offer clean transitions and tighter grout lines. Made for everyday life, this tile is moisture-resistant, easy to clean, and built to perform in spaces where subtle elegance meets daily wear. No sealing. No fussy upkeep. Just timeless surface design with real staying power.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.