Arenza 12x36 Warm Beige Ceramic Large Format Stone-look Wall Tile (11.63 sq ft/case), 4PK

  • Mfr # BEASANDEC1236

  • Zoro # G021722230


product price: $162.99
/pk 4, $40.75/ea
Sold in multiples of 6 for $977.94
Free Shipping & Returns

Key Features

Shape
Stone-look
Tile Use
Light traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, garage and more
Coverage Area
11.63 sq. ft
Thickness
11.18 mm
Length
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEASANDEC1236
Zoro #
G021722230
UPC #
198219533850
Country of Origin
Spain

Dimensions

Thickness
11.18 mm
Length
35 in
Width
12 in

Details

Shape
Stone-look
Tile Use
Light traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, garage and more
Coverage Area
11.63 sq. ft
Material
Ceramic
Finish
Matte
Color
Beige

Description

Uncover the artistry of texture with this 12x36 decorative porcelain tile, featuring a gentle wavy pattern in a soft warm beige. Designed to mimic the shifting sands of coastal terrain, each tile brings a sculptural touch to shower walls, accent walls, and spa-inspired commercial or residential interiors. With a bold V4 variation and 6 distinct faces, it delivers dynamic visual movement - no two installations are the same. Clean, rectified edges ensure precise alignment and contemporary detail. Crafted for style and practicality, this matte-finish tile is moisture-tolerant and easy to clean, though best suited for indoor wall use. Let it stand solo or layer it with smooth field tile to create a serene, tactile backdrop with character that feels both relaxed and refined.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.