Arte 0.47 in. x 7.87 in. Glossy Black Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK

  • Mfr # RID88BLKPENGL

  • Zoro # G311637480


product price:  $98.79
/pk 10, $9.88/ea
Free Shipping & Returns

Key Features

Length
7.87 in
Width
0.47 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
0.47 in x 7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RID88BLKPENGL
Zoro #
G311637480
UPC #
840175542963
Country of Origin
China

Dimensions

Length
7.87 in
Width
0.47 in
Thickness
0.31 in
Size
0.47 in x 7.87 in

Details

Color
Black
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Pencil
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
0.3

Description

Discover the captivating elegance of glossy black pencil trims, where form meets function to create a striking finishing touch for your tile installations. These sleek and precise tiles not only add a touch of sophistication but also provide essential protection for the edges of your tiles, ensuring a seamless and polished appearance. The glossy finish of these black pencil trims add a smooth touch to your design, creating a clean and fresh feel. Its smooth, reflective surface adds depth and visual interest, allowing the black color to radiate with a glamorous allure. Let them protect, frame, and transform your tiles, creating a space that exudes elegance and refinement. In addition to their practical function, black pencil trims become artistic elements in their own right. Let them become a visual element that enhances the overall impact of your design - framing your statement tiles, adding depth to your surfaces or blending seamlessly with black tile designs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.