Arte 0.47 in. x 7.87 in. Glossy Green Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK

  • Mfr # RID88LRLPENGL

  • Zoro # G211637436


product price:  $98.79
/pk 10, $9.88/ea
Free Shipping & Returns

Key Features

Length
7.87 in
Width
0.47 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
0.47 in x 7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RID88LRLPENGL
Zoro #
G211637436
UPC #
840175543021
Country of Origin
China

Dimensions

Length
7.87 in
Width
0.47 in
Thickness
0.31 in
Size
0.47 in x 7.87 in

Details

Color
Green
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Pencil
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
0.3

Description

Unleash the power of green ceramic pencil trims and let them be the crowning jewel of your tile installations. With their distinctive green glossy finish, these trims add a touch of modern sophistication and become a visual masterpiece on their own. Choose these pencil trims to unlock the full potential of your tile installations. Let them become a visual masterpiece that enhances the overall impact of your design, creating a space that exudes elegance and refinement. But their role extends beyond aesthetics alone. These trims are steadfast protectors, shielding the vulnerable edges of your tiles from wear and tear, preserving their integrity for years to come. They stand as the guardians of your design, warding off the unwanted intrusion of chipping and damage, ensuring a seamless and polished look that exudes perfection..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.