Arte 0.47 in. x 7.87 in. Glossy Pink Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK

  • Mfr # RID88PNPENGL

  • Zoro # G711637646


product price:  $98.79
/pk 10, $9.88/ea
Free Shipping & Returns

Key Features

Length
7.87 in
Width
0.47 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
0.47 in x 7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RID88PNPENGL
Zoro #
G711637646
UPC #
840175543144
Country of Origin
China

Dimensions

Length
7.87 in
Width
0.47 in
Thickness
0.31 in
Size
0.47 in x 7.87 in

Details

Color
Pink
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Pencil
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
0.3

Description

This pencil trim is where functionality and elegance blend seamlessly to elevate your tile installations to new heights. These slender and precise tiles serve as the perfect finishing touch, adding a touch of sophistication and refinement to any project, while their glossy finish brings a clean touch to your design. Choose pink pencil trims to add that final touch of finesse and sophistication to your matching pink tile installations. Let them protect, frame, and elevate your tile surfaces while infusing your design with a modern and refined ambiance. Embrace the elegance, functionality, and contemporary appeal of pencil trims, and watch as your spaces are transformed into stunning showcases of style and creativity. What's more, you can create patterns, borders, or focal points that showcase your unique style and create a truly personalized space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products