Arte 0.47 in. x 7.87 in. Matte Black Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK

  • Mfr # RID88BLKPENM

  • Zoro # G611637500


product price:  $98.79
/pk 10, $9.88/ea
Free Shipping & Returns

Key Features

Length
7.87 in
Width
0.47 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
0.47 in x 7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RID88BLKPENM
Zoro #
G611637500
UPC #
840175542970
Country of Origin
China

Dimensions

Length
7.87 in
Width
0.47 in
Thickness
0.31 in
Size
0.47 in x 7.87 in

Details

Color
Black
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Pencil
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
0.3

Description

These sleek pencil tile trims with their black matte finish, not only provide a practical finishing touch but also become a visual masterpiece, adding depth and sophistication to your tile installations. The matte finish of these black pencil tiles creates a velvety texture that demands attention. Its smooth, non-reflective surface allows the deep black color to take center stage, becoming a visual focal point that exudes understated luxury. With their sleek profile, these trims effortlessly frame your tiles, creating visually stunning borders that enhance the overall aesthetic of your space. Embrace the artistic versatility of matte black pencil trims as they become an integral part of your design narrative. Whether used to accentuate specific areas, create intricate patterns, or add a touch of contrast to lighter tiles, these tile trims offer endless opportunities for creative expression. Let your imagination soar as you explore different arrangements, transforming ordinary tile installations into extraordinary visual compositions..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.