Arte 0.47 in. x 7.87 in. Matte Blue Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK

  • Mfr # RID88NAVPENM

  • Zoro # G511637815


product price:  $98.79
/pk 10, $9.88/ea
Free Shipping & Returns

Key Features

Length
7.87 in
Width
0.47 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
0.47 in x 7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RID88NAVPENM
Zoro #
G511637815
UPC #
840175543090
Country of Origin
China

Dimensions

Length
7.87 in
Width
0.47 in
Thickness
0.31 in
Size
0.47 in x 7.87 in

Details

Color
Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Pencil
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
0.3

Description

With their clean lines and smooth finish, these blue pencil trims bring a touch of elegance and timeless beauty to your tile projects. They serve as a visual guide, guiding the eye along the edges and creating a sense of balance and symmetry within your space. Beyond their practical function, pencil trims can also be used as decorative accents to create visual interest and intrigue. Whether it's outlining patterns, creating borders, or adding a touch of contrast, these versatile trims give you the freedom to express your creativity and personalize your design. Choose these matte pencil trims to add that final touch of finesse and sophistication to your tile installations. Let them protect, frame, and elevate your tile surfaces, creating a stunning result that reflects your impeccable taste and attention to detail. Embrace the elegance and functionality of these sleek pencil trims and witness the transformation they bring to your spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.