Arte 0.47 in. x 7.87 in. Matte Green Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK

  • Mfr # RID88LRLPENM

  • Zoro # G311637473


product price:  $98.79
/pk 10, $9.88/ea
Free Shipping & Returns

Key Features

Length
7.87 in
Width
0.47 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
0.47 in x 7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RID88LRLPENM
Zoro #
G311637473
UPC #
840175543038
Country of Origin
China

Dimensions

Length
7.87 in
Width
0.47 in
Thickness
0.31 in
Size
0.47 in x 7.87 in

Details

Color
Green
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Pencil
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
0.3

Description

Consider these green pencil trims as the unsung heroes of your tile installations. Tirelessly working behind the scenes to ensure a flawless and enduring result, these trims are the architectural finessers, They transform the ordinary into the extraordinary. With their dedication to both form and function, they leave no edge unprotected, no detail overlooked. Choose these pencil trims as your design confidantes, embracing their dual role as elegant framers and steadfast protectors. Let them bring an air of refinement to your tile installations, accentuating their beauty while offering peace of mind. With their unique combination of artistry and functionality, these ceramic trims become an essential element in your quest for design perfection. Consider these green pencil trims as the crowning jewel of your tile installations, where practicality meets aesthetics in perfect harmony..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.