Arte 0.47 in. x 7.87 in. Matte Red Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK

  • Mfr # RID88TERPENM

  • Zoro # G711637714


product price:  $98.79
/pk 10, $9.88/ea
Free Shipping & Returns

Key Features

Length
7.87 in
Width
0.47 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
0.47 in x 7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RID88TERPENM
Zoro #
G711637714
UPC #
840175543212
Country of Origin
China

Dimensions

Length
7.87 in
Width
0.47 in
Thickness
0.31 in
Size
0.47 in x 7.87 in

Details

Color
Red
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Pencil
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
0.3

Description

Indulge in the captivating allure of matte red pencil tiles, where functionality intertwines with artistic expression to create a truly mesmerizing tile project. These precise tiles, with their matte finish, not only provide a practical finishing touch but also become the focal point of your design, infusing your space with an irresistible charm. Whether used to accentuate a specific area, create captivating patterns, or add a pop of color to your design, these tiles offer endless opportunities for imaginative expression. In addition to their aesthetic appeal, these matte pencil trims offer exceptional functionality. These tiles are made to protect the edges of your tile installations, providing a seamless and polished look. With their sleek profile, they effortlessly frame your tiles. Creating a visually striking border that enhances the overall design, our tile trims add a contemporary touch to your interiors. Whether used to complement red tile installations, creating a harmonious blend of warm hues, or as a bold contrast to other color tiles, these tiles offer endless opportunities for imaginative expression..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.