Arte 1.97 in. x 7.87 in. Glossy Blue Ceramic Subway Wall and Floor Tile 5.38 sq. ft./case, 50PK

  • Mfr # RID88NAVGLA

  • Zoro # G311637916


product price:  $65.15
/pk 50, $1.30/ea

Key Features

Length
7.87 in
Width
1.97 in
Thickness
7.94 mm
Color
Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RID88NAVGLA
Zoro #
G311637916
UPC #
840175543069
Country of Origin
China

Dimensions

Length
7.87 in
Width
1.97 in
Thickness
7.94 mm
Size
1.97 in x 7.87 in

Details

Color
Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Subway
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
6.48 sq.ft/carton

Description

Indulge in the breathtaking allure of our glossy navy blue ceramic tile, where artistry and functionality coalesce in perfect harmony. Let your imagination run wild as you create spaces that are not just beautiful but also enduring, leaving an indelible mark. Prepare to be mesmerized as the deep blue hues dance upon their surface, reflecting like a tranquil lake shimmering under the moonlight. These remarkable tiles find their purpose in an array of applications, from elegant backsplashes that become a focal point of your kitchen, to sleek and modern installations in commercial areas that exude professionalism and class. As you weave these tiles into the heart of your culinary space, watch as the blue shades evoke a sense of calm and serenity. In bathrooms, these tiles become an oasis of luxury, immersing you in a realm of tranquility where every moment is bathed in opulence. The design style created by these tiles is nothing short of breathtaking, a seamless blend of sophistication and modern aesthetics. With these ceramic tiles, you can embrace the peace of mind that comes from knowing your floors and walls will withstand the test of time, maintaining their lustrous allure even in the face of daily wear and tear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.