Arte 1.97 in. x 7.87 in. Glossy Red Ceramic Subway Wall and Floor Tile 5.38 sq. ft./case, 50PK

  • Mfr # RID88TERGLA

  • Zoro # G411637472


product price:  $48.59
/pk 50, $0.97/ea

Key Features

Length
7.87 in
Width
1.97 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
1.97 in x 7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RID88TERGLA
Zoro #
G411637472
UPC #
840175543182
Country of Origin
China

Dimensions

Length
7.87 in
Width
1.97 in
Thickness
0.31 in
Size
1.97 in x 7.87 in

Details

Color
Red
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Subway
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
5.38

Description

This stunning ceramic red tile showcases the iconic subway format, but with a delightful palette that is sure to catch every eye that walks into the room. Embrace the timeless charm of subway tiles in your home with a twist of modern elegance. Prepare to be dazzled by its captivating dark red color that adds a playful pop of personality. Looking to add a bold statement to your kitchen or bathroom? Look no further. Our red glossy ceramic tile is the perfect choice for creating a captivating red vanity backsplash or an eye-catching shower wall. Imagine the vibrant energy radiating from a deep red backsplash as it complements the sleek countertops and stainless steel appliances, creating a striking visual impact in the kitchen that will leave everyone in awe. Aside from its remarkable aesthetic appeal, our red subway tile provides exceptional durability with its impervious ceramic finish, ensuring that your tiles will withstand the test of time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.