Arte 1.97 in. x 7.87 in. Glossy White Ceramic Subway Deco Wall Tile 4.09 sqft/case, 38PK
Mfr # RID88WHDECGL
Zoro # G811637713
Key Features
Specifications
Product Information
- MFR #
- RID88WHDECGL
- Zoro #
- G811637713
- UPC #
- 840175543229
- Country of Origin
- China
Dimensions
- Length
- 7.87 in
- Width
- 1.97 in
- Thickness
- 0.31 in
- Size
- 1.97 in x 7.87 in
Details
- Color
- White
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Subway
- Finish
- Glossy
- Application
- Indoor/Outdoor
- Coverage Area
- 6.48 sq. ft
Description
Experience the elegant beauty of our white glossy ceramic tile, where purity and modern sophistication intertwine. Let these glossy subway tiles breathe life into your interiors with its surface details, creating depth and visual appeal. This tile is your chance to transform walls using a 3D effect while ensuring that your surfaces remain resistant to stains and water. Ready to embrace elegance and durability with white tiles? Use this glossy white tile to illuminate your surroundings with a radiant white beauty in the shower, powder room, kitchen or entryway. Crafted with resilience in mind, these subway tiles make sure that their pristine white surface is unblemished over time! Whether you choose a classic brick layout, a herringbone pattern for a touch of elegance, or a vertical installation to elongate your space, these white subway tiles provide endless creative possibilities. Use them as an accent wall in your living room, create a striking focal point in your bathroom, or even use them to transform your kitchen backsplash into a clean canvas with intriguing details!
- Dimension: Tile: 1.97 x 7.87", Thickness: 7.94 mm, Sq ft per sheet: 0.11, Sheets per box: 42, Sq ft per box: 6.48
- Ceramic material with Glossy finish
- Recommended Use: Bathroom walls, Shower walls, Kitchen backsplash, Steam room, garage walls and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs