Arte 1.97 in. x 7.87 in. Glossy White Ceramic Subway Wall and Floor Tile 6.46 sq. ft./case 60-pack

  • Mfr # RID88WHTGLA

  • Zoro # G411637540


product price:  $66.95
/pk 50, $1.34/ea

Key Features

Length
7.87 in
Width
1.97 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
1.97 in x 7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RID88WHTGLA
Zoro #
G411637540
UPC #
840175543243
Country of Origin
China

Dimensions

Length
7.87 in
Width
1.97 in
Thickness
0.31 in
Size
1.97 in x 7.87 in

Details

Color
White
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Subway
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
6.46 sq. ft

Description

Do you love glossy and clean surfaces? Then let us introduce you to our white ceramic subway tile - a symbol of pure elegance and timeless sophistication. Its glossy finish enhances the luminosity of the pristine white hue, creating a radiant and polished look that breathes life into any space. Crafted with exceptional quality, these ceramic tiles exude a sense of luxury and refinement, transforming your interior into a haven of pristine beauty. Immerse yourself in the versatility of our white tiles in a variety of design styles and applications. Their pristine white color will act as a blank canvas to bring your design visions to life. From contemporary and minimalist aesthetics to classic and traditional rooms, these white tiles effortlessly adapt any interior space. Create a classic brick pattern for a timeless and familiar look, or opt for a herringbone layout to add a touch of geometric interest..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products