Arte 1.97 in. x 7.87 in. Matte Black Ceramic Subway Wall and Floor Tile (6.46 sq. ft./case) (60-pack)

  • Mfr # APLRID88BLKM

  • Zoro # G011637469


product price:  $77.59
/pk 50, $1.55/ea
Free Shipping & Returns

Key Features

Length
7.87 in
Width
1.97 in
Thickness
7.94 mm
Color
Black
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLRID88BLKM
Zoro #
G011637469
UPC #
840175542956
Country of Origin
China

Dimensions

Length
7.87 in
Width
1.97 in
Thickness
7.94 mm
Size
1.97 x 7.87"

Details

Color
Black
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Subway
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
6.46 Sq.Ft/Carton

Description

Discover a multitude of design ideas with our black matte subway tiles. The matte backdrop provides a subtle elegance, while the moody palette brings a touch of sophistication. This harmonious balance of textures and finishes elevates your space to new levels of style and visual interest. Create a monochromatic masterpiece by using them as a full wall covering in a bathroom or kitchen, or mix them with contrasting colors to create a striking geometric pattern. Install them horizontally for a traditional look, or get creative by arranging them vertically or in a herringbone pattern for a modern twist. The versatility of these tiles allows you to experiment and bring your unique design vision to life. Not only do our matte black tiles boast exceptional beauty and style, but they also offer practicality and durability. The ceramic finish enhances their resistance to water and stains, making them easier to maintain and ensuring their long-lasting appeal.


  • Dimension: Tile: 1.97 x 7.87"
  • Thickness: 7.94 mm
  • Sq ft per sheet: 0.11
  • Sheets per box: 60
  • Sq ft per box: 6.458

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.