Arte 1.97 in. x 7.87 in. Matte Blue Ceramic Subway Wall and Floor Tile 6.48 sq. ft./case 60-pack

  • Mfr # APLRID88NAVM

  • Zoro # G011637759


product price: $67.15
/pk 50, $1.34/ea

Key Features

Length
7.87 in
Width
1.97 in
Thickness
0.31 in
Color
Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLRID88NAVM
Zoro #
G011637759
UPC #
840175543076
Country of Origin
China

Dimensions

Length
7.87 in
Width
1.97 in
Thickness
0.31 in
Size
1.97 in x 7.87 in

Details

Color
Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Subway
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
6.48 sq ft

Description

We are introducing our enchanting midnight blue matte ceramic tile - a mesmerizing addition to elevate your space. This subway tile captures the essence of a starlit night, invoking a dreamy and serene ambiance with its deep, dark blue hue. Its matte finish adds a contemporary touch, bestowing a velvety texture that complements the richness of the color. Immerse yourself in a world of design possibilities with this versatile subway format tile. This classic layout lends itself effortlessly to both modern and traditional aesthetics, offering timeless charm that withstands the test of trends. Create a spa-like retreat in your bathroom by using this matte tile as a feature wall. Pair it with crisp white fixtures, natural accents, and soft lighting to evoke a calming atmosphere reminiscent of a moonlit sanctuary. Bring the soothing essence of the ocean indoors by incorporating this tile into a kitchen backsplash, home bar or entryway. Make a bold statement in your living areas by covering the walls, backsplashes or low-traffic floors. This ceramic tile is designed with a durable finish to endure the demands of daily use, ensuring its beauty and integrity remain intact for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.