Arte 1.97 in. x 7.87 in. Matte Green Ceramic Subway Deco Wall Tile 4.1 sqft/case, 38PK
Mfr # RID88LRLDECM
Zoro # G311637404
Key Features
Specifications
Product Information
- MFR #
- RID88LRLDECM
- Zoro #
- G311637404
- UPC #
- 840175542994
- Country of Origin
- China
Dimensions
- Length
- 7.87 in
- Width
- 1.97 in
- Thickness
- 7.94 mm
- Size
- 1.97 in x 7.87 in
Details
- Color
- Green
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Subway
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 4.52 sq.ft/carton
Description
Experience the unique tactile sensation and visual depth created by the wavy surface of our green subway tiles. The undulating contours bring a dynamic element to your design, turning a simple subway format into a work of art. Whether used as a full wall covering or as an accent, its three-dimensional effect adds a layer of interest and uniqueness to your space. The matte finish of our green subway tiles creates a smooth and velvety texture that is not only visually appealing but also invites you to experience a tactile surface. Install these green ceramic tiles as a backsplash in your kitchen, creating a striking focal point that adds a touch of natural beauty. Alternatively, use them to create a feature wall in a bathroom or shower, turning a functional space into a serene oasis. Finally, ceramic is known for its durability, and our green matte subway tiles are built to last! They are resistant to scratches, stains, and fading, ensuring that your design remains vibrant and beautiful over time.
- Dimension: Tile: 1.97 x 7.87", Thickness: 7.94 mm, Sq ft per sheet: 0.11, Sheets per box: 42, Sq ft per box: 4.52
- Ceramic material with Matte finish
- Recommended Use: Bathroom walls, Shower walls, Kitchen backsplash, Steam room, garage walls and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.