Arte 1.97 in. x 7.87 in. Matte Pink Ceramic Subway Wall and Floor Tile 6.46 sq. ft./case 60-pack

  • Mfr # APLRID88PNKM

  • Zoro # G111637666


product price:  $66.95
/pk 50, $1.34/ea

Key Features

Length
7.87 in
Width
1.97 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
1.97 in x 7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLRID88PNKM
Zoro #
G111637666
UPC #
840175543137
Country of Origin
China

Dimensions

Length
7.87 in
Width
1.97 in
Thickness
0.31 in
Size
1.97 in x 7.87 in

Details

Color
Pink
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Subway
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
6.46 sq. ft

Description

Like a delicate flower in full bloom, these pink ceramic tiles evoke a harmonious atmosphere that soothes the senses and creates a haven of serenity within your interiors. Immerse yourself in the beauty of our matte pink tiles,, where gentle blush tones embrace your space with an understated elegance. Discover a world of tranquility as the matte finish envelops your walls and floors, creating a soft, velvety texture. These remarkable tiles are the homeowner's favorite in a multitude of applications, from captivating stove backsplashes to stylish shower installations. Exuding an aura of refined simplicity in commercial designs, these pink tiles can also integrate into various business settings including hotels, restaurants and office spaces. Allow the soft blush tones to inspire your creativity, as they complement modern to minimalist interiors with a touch of warmth. Alternatively, you can infuse classic spaces with a sense of timelessness and grace with these pink subway tiles. Resistant to stains and moisture, ceramic subway tiles offer both practicality and longevity, ensuring that their timeless beauty remains intact even in busy households and commercial areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.