Arte 1.97 in. x 7.87 in. Matte Red Ceramic Subway Wall and Floor Tile 6.46 sq. ft./case 60-pack

  • Mfr # APLRID88TERM

  • Zoro # G611637722


product price: $66.95
/pk 50, $1.34/ea

Key Features

Length
7.87 in
Width
1.97 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
1.97 in x 7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLRID88TERM
Zoro #
G611637722
UPC #
840175543199
Country of Origin
China

Dimensions

Length
7.87 in
Width
1.97 in
Thickness
0.31 in
Size
1.97 in x 7.87 in

Details

Color
Red
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Subway
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
6.46 sq. ft

Description

The depth and intensity of this red subway tile represents power, vitality, and a sense of warmth in interiors. With a matte finish that adds a contemporary appeal, these ceramic tiles create a bold statement, enveloping your rooms in a sense of modern sophistication. The subdued luster of the matte surface allows the red palette to stand out with a refined elegance. Whether it's your home or commercial setting, durability takes center stage with our red ceramic tiles. This product is an ideal choice for both busy homes and bustling businesses as its crafted with the resilience of ceramic. These subway tiles boast excellent stain and water resistance, making an ideal choice for shower walls, kitchen backsplashes, accent walls and low traffic floors. With their exceptional durability, you will get a long-lasting investment for your home, and enjoy their alluring beauty for years to come, without compromising on functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.