Arte 1.97 in. x 7.87 in. Matte White Ceramic Subway Wall and Floor Tile 6.46 sq. ft./case 60-pack

  • Mfr # APLRID88WHTM

  • Zoro # G311637671


product price:  $66.95
/pk 50, $1.34/ea

Key Features

Length
7.87 in
Width
1.97 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
1.97 in x 7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLRID88WHTM
Zoro #
G311637671
UPC #
840175543250
Country of Origin
China

Dimensions

Length
7.87 in
Width
1.97 in
Thickness
0.31 in
Size
1.97 in x 7.87 in

Details

Color
White
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Subway
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
6.46 sq. ft

Description

Discover the understated elegance of our matte white ceramic tiles - the perfect balance of classic appeal and contemporary style. It's a product that's inspired by the timeless allure of subway format, with a trendy matte finish. The smooth and velvety texture of the matte tiles adds a subtle depth and refinement, elevating the traditional subway design to new heights of design. Use the clean and minimalist aesthetic of this subway tile in a wide range of applications, from a stunning backsplash in your kitchen to a modern shower surround. Transform your bathroom into a serene retreat by covering your walls with white subway tiles. Whether you're designing a contemporary office space or a trendy retail store, matte subway tiles offer a blank canvas for your creativity, allowing you to bring your design vision to life. Finally, these ceramic tiles are designed to withstand the test of time and the demands of everyday life as its resistant to stains, scratches, and fading.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.