
Artisana 12x12 in. Gold, Ivory, Black, Silver Textured Stone Printed Square Block Mosaic Tile, 5PK (Discontinued)
- Mfr # APLDVN883A
- Zoro # G622810183
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLDVN883A
Zoro #
G622810183
UPC #
199793000554
Country of Origin
China
Dimensions
Size
12 in x 12 in
Width
12 in
Length
12 in
Details
Material
Stone
Style
Printed Square Block
Finish
Textured
Shape
Square
Coverage Area
4.83 Sq. ft/ Carton
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Color
Gold, Ivory, Black, Silver
Description
Artisana 12x12 in. Gold, Ivory, Black, Silver Textured Stone Printed Square Block Mosaic Wall and Floor Tile (4.83 sq ft/case, 5-Pack). The Gold Textured Square Mosaic showcases natural stone in warm gold, ivory, silver, and black tones with each 0.9x0.9 chip featuring its own carved surface detail. The combination of raised textures creates depth and movement, giving the sheet a handcrafted, dimensional feel. Mounted on an 11.8x11.8 mesh for easy installation, it works beautifully in kitchen backsplashes, shower walls, laundry rooms, powder rooms, fireplace surrounds, accent niches, wet bars, and light-traffic entryway floors. The tactile surface plays with light and shadow, adding character and contrast in both modern and traditional interiors. Heat resistant up to 150 deg F, it is a strong choice behind cooktops or near fireplaces. Not recommended for pools, steam rooms, or high-traffic flooring. Best used on walls and decorative light-use floors where texture can be enjoyed without heavy wear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.