Shop APOLLO TILE
See all product information
Create Account
Artisana 12x12 in. Gold Textured, Foiled Resin Arabesque Lantern Mosaic Wall Tile (5 sq ft/case) 5PK
- Mfr # APLBRJ886A
- Zoro # G722810229
product price:Â
$
444.99
/pk of 5, $89.00/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Size
12 in x 12 in
Material
Resin
Shape
Arabesque
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLBRJ886A
- Zoro #
- G722810229
- UPC #
- 199793000523
- Country of Origin
- China
- Material
- Resin
- Shape
- Arabesque
- Color
- Gold
- Style
- Lantern
- Tile Use
- Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Countertop
- Finish
- Textured, Foiled
- Coverage Area
- 5 Sq. ft/ Carton
Dimensions
- Length
- 12 in
- Width
- 12 in
- Size
- 12 in x 12 in
Description
Artisana 12x12 in. Gold Textured, Foiled Resin Arabesque Lantern Mosaic Wall Tile (5 sq ft/case, 5-Pack). Gold Foil Arabesque Mosaic brings a rich, luxurious look with its deep gold color and foiled, textured surface that shimmers under light. Crafted in the timeless arabesque lantern pattern, each 12x12 mesh-mounted sheet instantly elevates walls with a glamorous metallic finish. Perfect for kitchen backsplashes, shower walls, fireplace surrounds, bar fronts, and feature walls, this mosaic adds warmth and drama to both modern and classic interiors. Its reflective foil texture creates depth and movement, making it a bold statement in any setting. Designed for indoor use, it is heat resistant up to 150 deg F, making it especially suitable for decorative kitchen installations and accent walls near fireplaces. Easy to install and maintain, the Gold Foil Arabesque is a favorite for homeowners and designers looking to add sparkle, sophistication, and a touch of artistry to their everyday spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.