Artisana 12x12 in. Honed Dolomite, Ice Grey Starburst Mosaic Tile (5 sq ft/case) 5PK

  • Mfr # APLOTA88WHITEA

  • Zoro # G422811199


product price:  $237.99
/pk 5, $47.60/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Size
12 in x 12 in
Material
Porcelain
Shape
Square, Diamond, Geometric, 3D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLOTA88WHITEA
Zoro #
G422811199
UPC #
199793001346
Country of Origin
Türkiye

Dimensions

Length
12 in
Width
12 in
Size
12 in x 12 in

Details

Material
Porcelain
Shape
Square, Diamond, Geometric, 3D
Color
Gray
Style
Starburst
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Finish
Honed
Coverage Area
5 Sq. ft/ Carton

Description

Artisana 12x12 in. Honed Dolomite, Ice Grey Starburst Mosaic Wall and Floor Tile (5 sq ft/case, 5-Pack). The White Mosaic is a study in contrast and precision. Crafted from Dolomite and Ice Grey marble, this honed stone mosaic forms a striking geometric composition sharp, radiating lines converging to create a sense of depth and movement. When installed, the pattern unfolds into a starburst motif, a modern interpretation of classic Art Deco geometry that instantly draws the eye. The interplay of crisp white and soft grey veining adds both structure and warmth, making it as timeless as it is bold. Each mesh-mounted sheet connects seamlessly, allowing the pattern to expand elegantly across a feature wall, vanity backsplash, or entryway accent. The smooth, honed surface softens the dramatic angles, giving the design a refined finish that feels both contemporary and sculptural. Perfect for spaces that celebrate modern symmetry and clean detail, this mosaic brings visual rhythm to bathrooms, powder rooms, and statement living walls. Pair it with brushed nickel fixtures or warm wood cabinetry to balance its architectural edge.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.